Add More Items
View All Quick Selects
Below you can add an image for 'AM1426RT ALLIED MOULDED PRODUCTS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, Molded Fiberglass Reinforced Polyester Material; Ral 7035 Gray Color; 12.26 Inch; 14.14 Inch; 6.01 Inch; Ul (Canada and Us), Csa (Canada and Us), Ce Approval; Wall Mounting; Nema 1/2/3/3R/4/4X/12/13, IP66 Enclosure
Total Availability: In Stock
Check local availability
Book Price
$210.36
Each
2/0 Flex G, H, I, K, M, Dlo, 2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
$17.53
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), (4) Screw Terminal, Screw Mount, 1-1/2 In Height, 4-9/16 In Width
$3.07
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), (2) Screw Terminal, Screw Mount, 2-1/8 In Height, 4-9/16 In Width
$5.70
Key KT-LED14A21-O-E26-850 Commercia
$38.20
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), Wire Lead Terminal, Screw Mount, 1-1/2 In Height, 4-9/16 In Width
$454.73
Per 100
Reliagear Pro-Stock Panelboards Offer A Symmetrical Design For Top or Bottom Feed With Main Breaker or Main Lugs. With A Reversible Interior, There Is No Need to Specify Top or Bottom Feed. Modular Kits Are Available From Inventory For Immediate Availability to Your Customers In Over 1, 500 Panel Designs. Main Bus Ratings Of 250 A and 400 A Main Breaker; 225 A, 400 A and 600A Main Lug Available.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,145.43
16 X 14 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$64.23
Floor Box Assembly, Injection Molded Black Polycarbonate (Box), Nickel Plated Cast Brass (Cover), Closed Cell Rubber (Gasket), Nitrile (O-Ring), Plated Carbon Steel (Fastener), Galvanized Steel (Dust Plate), Steel (Wing Bracket) Material; 2.5 Inch
$81.33
Floor Box Cover, Rectangular Type; Cast Brass (Cover), Closed Cell Rubber (Gasket) Material; Dark Bronze Finish; 3.5 Inch; 5.13 Inch; 1 Gang(S); Ul 514C Approval; Duplex Device Type; 2.498 Inch Width X 3.5 Inch Depth X 4.312 Inch Height Box Size
$6,636.00
14"X14" Stamped Return Air Grille
$8.19
Floor Box Adapter Kit, Adapter Kit Type; Concrete Floor Box Used On; Application Enclosure Accessory Meant For Optional Mounting Of Enclosure On Multiple Pole Sizes and Materials; FB Model
$12.28
16X14 Aluminum Back Plate
$43.86
Non-Metallic Round Outlet Box, Ceiling Fixture, Old Work Type; Molded Fiberglass Reinforced Thermoset Polyester Material; 5/8 Inch; Ul 514C Approval; 3-1/2 Inch Diameter; 2-3/4 Inch Tapped Mounting; 100 Standard Package; 3.5 Cu Inch Capacity
$250.83
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
Round Cover, Fiberglass Reinforced Polyester BMC Material; Beige/Tan Finish; Ul, Ansi/Ul 514C Approval; 4-3/4 Inch Diameter; 100 Standard Package; Blank Opening Type; Fiberglassbox[TM] Brand; Depth 0.375 Inch; Includes 2 Mounting Screw
$348.26
Onq 26TE14I Telephone 1OUTLET 4wire
$765.69
Cover, Fiberglass Reinforced Thermoset Polyester Material; 4 Inch; 4 Inch; Ul 514C Approval; 100 Standard Package; 4 Inch Box Size; Blank Opening Type; 0.3125 Inch Raised; Fiberglassbox[TM] Brand; Color Beige/Tan; Mounting Screw
$275.41
14U Smartrack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
$875.45
Plaster Ring, PVC Material; 4 Inch; 4 Inch; Ul 514C Approval; 100 Standard Package; 4.2 Cu Inch Capacity; 4 Inch Box Size; 5/8 Inch Raised; Flexbox[R] Brand; Color Beige/Tan; Mounting Screw; Number Of Gangs 1; Includes 1/2 Inch Offset
$284.45
20
Popularity
Default